References
Optibelt:32 DT10 / 530 AP
Rubix:266A3380
Manufacturer :1027550
EAN:4014486391831



Product details : OPTIBELT 32 DT10 / 530 AP 1027550
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High-performance double-sided toothed flat belt Optibelt
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 530 mm |
| Belt width | 32 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Usually arrives within 14 working days
