GATES 776210189 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-180-32
Synchro-Power T2.5 Belt
See technical informationReferences
Gates:PU T2.5 180 32
Rubix:101A1218
Manufacturer :776210189
EAN:5414465507281

Product details : GATES 776210189 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-180-32
Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO-POWER GATES
Strengths
Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 180 mm |
| Belt width | 32 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
| Number of teeth | 72 |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Usually arrives within 14 working days
