References
Optibelt:10 DT10 / 720 AP
Rubix:266A3382
Manufacturer :1027552
EAN:4014486392180



Product details : OPTIBELT 10 DT10 / 720 AP 1027552
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High-performance double-toothed flat belt Optibelt
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 720 mm |
| Belt width | 10 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 14.47 excl. VAT
/ Each
£ 17.36 incl. VAT
- Usually arrives within 14 working days
