References
Optibelt:10 DT5 / 620 AP
Rubix:266A2519
Manufacturer :DT5 620 1077TA
EAN:4014486381733

Product details : OPTIBELT 10 DT5 / 620 AP 1946962
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Double-Sided Timing Belts, Metric
Technical specifications
Attributes
| Profile | dt5 |
|---|---|
| Primitive length | 620 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Number of teeth | 124 |
| Height | 3.4 mm |
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Usually arrives within 14 working days
