References
Optibelt:32 AT10 / 1800
Rubix:104A7257
Manufacturer :AT10 1800 3277ZA
EAN:4014486142129




Product details : OPTIBELT PU TIMING BELT AT10 1800 3277ZA
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Technical specifications
Attributes
| Logistic Weight | 352 g |
|---|---|
| Profile | at10 |
| Primitive length | 1800 mm |
| Belt width | 32 mm |
| Pitch | 10 mm |
| Number of teeth | 180 |
| Height | 5 mm |
Show UNSPSC/ECL@SS
£ 90.91 excl. VAT
/ Each
£ 109.09 incl. VAT
- Usually arrives within 14 working days
