References
Optibelt:6 DT5 / 625
Rubix:266A3335
Manufacturer :1953061
EAN:4014486938654



Product details : OPTIBELT 6 DT5 / 625 1953061
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Double-toothed flat belt made of polyurethane, metric, Optibelt
Technical specifications
Attributes
| Profile | dt5 |
|---|---|
| Primitive length | 625 mm |
| Belt width | 6 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- Usually arrives within 14 working days
