References
Optibelt:10 T5 / 180
Rubix:266A3483
Manufacturer :1926762
EAN:4014486978810



Product details : OPTIBELT 10 T5 / 180 1926762
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Metric polyurethane toothed flat belt Optibelt
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 180 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Usually arrives within 14 working days
