Synchro-Power Polyurethane Belt
Profile | AT10 |
---|---|
Primitive length | 560 mm |
Belt width | 380 mm |
Profile | AT10 |
---|---|
Primitive length | 560 mm |
Belt width | 380 mm |
Pitch | 10 mm |
Material | PU |
Number of teeth | 56 |
Tie beam material | Steel |
Height | 4.5 mm |
Usually arrives within 14 working days