Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 AT5 / 200 1662229
OPTIBELT 8 AT5 / 200 1662229
ALPHA TORQUE Endless Timing Belt
References
optibelt:
8 AT5 / 200
rubix:
266A3024
manufacturer :
AT5 200 877ZA
ean:
4014486830620
Technical specifications
Profile
AT5
Primitive length
200
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 AT5 / 200 1662229
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
200
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
40
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.26
excl. VAT
/
Each
£
7.51
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-20174 PU T5 325 10
GATES PU TIMING BELT PU T5 390 6
OPTIBELT DT10 1350 3277ZA PU TIMING BELT 32DT10/1350
GATES 7762-20602 PU T5 600 10
GATES PU TIMING BELT SLEEVE T2.5-290 200
OPTIBELT 10 T10 / 1610 AP 1823320
GATES PU TIMING BELT PU T10 970 20
OPTIBELT 20 T10 / 800 1575189
OPTIBELT T10 1210 1077ZA PU TIMING BELT 10T10/1210
OPTIBELT 12 AT5 / 710 1944633
GATES PU TIMING BELT PU T5 295 6
GATES PU TIMING BELT PU T5 200 12
GATES PU TIMING BELT PU AT5 500 4
GATES 7762-31701 PU T10 1700 10
OPTIBELT 12 AT10 / 1350 AP 1838418