Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 710 1944633
OPTIBELT 12 AT5 / 710 1944633
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 710
rubix:
265A9525
manufacturer :
AT5 710 1277ZA
ean:
4014486062199
Technical specifications
Profile
AT5
Primitive length
710
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 710 1944633
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
710
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
142
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.30
excl. VAT
/
Each
£
15.96
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 DT10 / 750 AP 1758423
GATES DOUBLE PU TIMING BELT DL PU T10 630 25
OPTIBELT 8 T25 / 915 AP 1855668
OPTIBELT 16 DT10 / 1200 1807709
OPTIBELT PU TIMING BELT T5 165 1277ZA
GATES 7762-91003 DL PU T10 1000 16
OPTIBELT 32 AT10 / 1600 AP 1988438
OPTIBELT 25 AT10 / 580 AP 1914557
GATES 7762-20732 PU T5 725 6
OPTIBELT PU TIMING BELT T10 1400 5077ZA
OPTIBELT PU TIMING BELT 8T5/355
OPTIBELT 25 DT10 / 630 AP 1663665
GATES PU TIMING BELT PU AT10 610 25
OPTIBELT DT5 480 877ZA PU TIMING BELT 8DT5/480
GATES DBL PU TIMING BELT DL PU T10 660 20