Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 AT5 / 200 1987241
OPTIBELT 10 AT5 / 200 1987241
ALPHA TORQUE Endless Timing Belt
References
optibelt:
10 AT5 / 200
rubix:
266A3025
manufacturer :
AT5 200 1077ZA
ean:
4014486830644
Technical specifications
Profile
AT5
Primitive length
200
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 AT5 / 200 1987241
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
200
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
40
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.61
excl. VAT
/
Each
£
9.13
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE PU TIMING BELT DL PU T10 1320 16
OPTIBELT 6 AT5 / 780 AP 1922827
OPTIBELT DT5 860 3277ZA PU TIMING BELT 32DT5/860
OPTIBELT DT10 840 2077ZA PU TIMING BELT 20DT10/840
GATES PU T2.5 305 16 PU TIMING BELT 16T2.5/305
OPTIBELT PU TIMING BELT T10 1240 5077ZA
GATES 7762-81106 DL PU T5 1100 20
OPTIBELT 20 AT10 / 1420 AP 1977888
GATES DBL PU TIMING BELT DL PU T10 1880 10 *IC*
GATES PU TIMING BELT PU T10 1250 32
OPTIBELT T5 275 1277ZA PU TIMING BELT 12T5/275
OPTIBELT 4 T25 / 265 AP 1722165
OPTIBELT 16 T5 / 1140 1977486
OPTIBELT PU TIMING BELT 8AT5/720
OPTIBELT PU TIMING BELT T10 1780 2577ZA