Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 700 1677ZA
OPTIBELT PU TIMING BELT T5 700 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 700
rubix:
104A5336
manufacturer :
T5 700 1677ZA
ean:
4014486019995
Technical specifications
Profile
t5
Primitive length
700
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 700 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
700
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
140
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU AT10 1080 10 TIMING BELT
OPTIBELT 12 AT10 / 1080 AP 1637176
OPTIBELT 20 AT10 / 840 AP 1963629
GATES PU TIMING BELT PU T5 350 8
GATES PU TIMING BELT PU T5 305 75
GATES 7762-50708 PU AT5 710 75
OPTIBELT T5 220 1077ZA PU TIMING BELT 10T5/220
GATES DBL PU TIMING BELT DL PU T5 460 25
OPTIBELT 20T5/320:OPTI TIMING BELT
OPTIBELT T5 410 1277ZA PU TIMING BELT 12T5/410
GATES PU TIMING BELT PU T10 750 32
OPTIBELT T10 980 3277ZA PU TIMING BELT 32T10/980
GATES PU TIMING BELT PU T5 1100 16
OPTIBELT PU TIMING BELT T5 420 2577ZA
OPTIBELT 16T10/660AP:OPTI TIMING BELT