OPTIBELT PU TIMING BELT 8AT5/225


ALPHA TORQUE Endless Timing Belt

References
optibelt:8 AT5 / 225
rubix:100A4097
manufacturer :AT5 225 877ZA
ean:4014486060973
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length225 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 8AT5/225


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length225 mm
Belt width8 mm
Pitch5 mm
Number of teeth45
Height2.7 mm
Show UNSPSC/ECL@SS
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
  • Usually arrives within 14 working days