Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 340 2577ZA
OPTIBELT PU TIMING BELT T5 340 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 340
rubix:
104A8694
manufacturer :
T5 340 2577ZA
ean:
4014486017052
Technical specifications
Profile
T5
Primitive length
340
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 340 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
340
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
68
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.53
excl. VAT
/
Each
£
21.04
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT 10T2.5/317.5
GATES DBL PU TIMING BELT DL PU T5 590 10 *IC*
OPTIBELT 16 T5 / 1140 AP 1856268
OPTIBELT 12 AT5 / 600 1813439
OPTIBELT 25 T10 / 1300 AP 1612329
OPTIBELT 12 AT5 / 660 1985956
GATES 7762-50669 PU AT5 660 12
GATES PU TIMING BELT PU AT10 500 50
OPTIBELT 12 T5 / 575 AP 1856963
MEGADYNE 10T5/455-K MEGAPOWER BELT KEVLAR
OPTIBELT 12 DT10 / 700 1924708
OPTIBELT METRIC TIMING BELT T10 1800 5077ZA
GATES 7762-10279 PU T2.5 277.5 32
GATES PU TIMING BELT PU T10 1880 32
OPTIBELT 10 T25 / 277 1622608