OPTIBELT PU TIMING BELT 6AT5/455


ALPHA TORQUE Endless Timing Belt

References
optibelt:6 AT5 / 455
rubix:103A9799
manufacturer :AT5 455 677ZA
ean:4014486061680
brand logo
brand logo
Technical specifications
Profileat5
Primitive length455 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 6AT5/455


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
Profileat5
Primitive length455 mm
Belt width6 mm
Pitch5 mm
Number of teeth91
Height2.7 mm
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
  • Usually arrives within 14 working days