OPTIBELT PU TIMING BELT AT5 500 2577ZA


ALPHA TORQUE Endless Timing Belt

References
optibelt:25 AT5 / 500
rubix:103A8638
manufacturer :AT5 500 2577ZA
ean:4014486061826
brand logo
brand logo
Technical specifications
Profileat5
Primitive length500 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT5 500 2577ZA


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
Profileat5
Primitive length500 mm
Belt width25 mm
Pitch5 mm
Number of teeth100
Height2.7 mm
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
  • Usually arrives within 14 working days