Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 545 1973861
OPTIBELT 12 AT5 / 545 1973861
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 545
rubix:
266A0208
manufacturer :
AT5 545 1277ZA
ean:
4014486061871
Technical specifications
Profile
at5
Primitive length
545
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 545 1973861
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
545
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
109
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 AT10 / 1600 AP 1952996
OPTIBELT PU TIMING BELT T5 900 1677ZA
OPTIBELT 16 AT10 / 1200 AP 1830994
OPTIBELT 8 AT5 / 860 AP 1754313
OPTIBELT 4 T25 / 1075 1816348
OPTIBELT 32 T10 / 350 1709973
OPTIBELT T5 245 2577ZA PU TIMING BELT 25T5/245
OPTIBELT 12 AT10 / 840 1886007
OPTIBELT 12 T10 / 680 AP 1920334
OPTIBELT DT10 980 2077ZA PU TIMING BELT 20DT10/980
OPTIBELT T10 1450 1077ZA PU TIMING BELT 10T10/1450
GATES DBL PU TIMING BELT DL PU T10 840 16 *IC*
GATES 7762-20852 PU T5 850 6
GATES PU T5 200 4 PU TIMING BELT 4T5/200
OPTIBELT 25 AT5 / 975 AP 1803243