Synchro-Power Polyurethane Belt
Profile | T5 |
---|---|
Primitive length | 200 mm |
Belt width | 4 mm |
Profile | T5 |
---|---|
Primitive length | 200 mm |
Belt width | 4 mm |
Pitch | 5 mm |
Material | PU |
Number of teeth | 40 |
Tie beam material | Steel |
Height | 1.2 mm |
Usually arrives within 14 working days