Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 900 1677ZA
OPTIBELT PU TIMING BELT T5 900 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 900
rubix:
104A5646
manufacturer :
T5 900 1677ZA
ean:
4014486020793
Technical specifications
Profile
T5
Primitive length
900
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 900 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
900
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
180
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.62
excl. VAT
/
Each
£
23.54
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T10 500 3277ZA PU TIMING BELT 32T10/500
OPTIBELT 12 T10 / 1500 AP 1593747
OPTIBELT 12 T25 / 200 AP 1967858
OPTIBELT DT10 720 1277ZA PU TIMING BELT 12DT10/720
GATES PU TIMING BELT PU AT10 840 20
GATES PU TIMING BELT PU T5 390 50
GATES PU AT10 560 10 PU TIMING BELT 10AT10/560
OPTIBELT T10 400 2077ZA PU TIMING BELT 20T10/400
OPTIBELT AT5 825 2077ZA PU TIMING BELT 20AT5/825
GATES PU TIMING BELT PU AT5 390 12
GATES PU TIMING BELT PU T10-910-20
OPTIBELT 25 DT10 / 660 AP 1813106
GATES PU TIMING BELT PU T10 260 10 *IC*
OPTIBELT 10 T5 / 400 AP 1846006
GATES PU TIMING BELT PU T5 900 12 *IC*