OPTIBELT AT5 610 2077ZA PU TIMING BELT 20AT5/610


ALPHA TORQUE Endless Timing Belt

References
optibelt:20 AT5 / 610
rubix:100A2997
manufacturer :AT5 610 2077ZA
ean:4014486062052
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length610 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT AT5 610 2077ZA PU TIMING BELT 20AT5/610


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length610 mm
Belt width20 mm
Pitch5 mm
Number of teeth122
Height2.7 mm
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ Each
£ 27.11 incl. VAT
  • Usually arrives within 14 working days