Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 185 1677ZA PU TIMING BELT 16T5/185
OPTIBELT T5 185 1677ZA PU TIMING BELT 16T5/185
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 185
rubix:
104A7859
manufacturer :
T5 185 1677ZA
ean:
4014486015591
Technical specifications
Profile
T5
Primitive length
185
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 185 1677ZA PU TIMING BELT 16T5/185
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
185
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
37
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.45
excl. VAT
/
Each
£
13.74
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T5 990 1677ZA
OPTIBELT AT10 1500 1677ZA PU TIMING BELT 16AT10/1500
OPTIBELT 10 T5 / 1350 1848611
OPTIBELT 32 T10 / 850 1809831
OPTIBELT 50 T10 / 810 AP 1913198
OPTIBELT 8 DT5 / 815 AP 1557104
OPTIBELT 12 DT10 / 900 AP 1819485
GATES PU TIMING BELT PU T2.5 245 25
OPTIBELT 50 T10 / 1000 1772999
OPTIBELT AT5 500 2077ZA PU TIMING BELT 20AT5/500
GATES PU T5 750 32 PU TIMING BELT 32T5/750
GATES PU TIMING BELT PU T10 960 32
GATES PU TIMING BELT PU T10-450-20
OPTIBELT 32 T10 / 810 AP 1872195
GATES PU TIMING BELT PU T5 590 10 *IC*