Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 AT5 / 710 1801047
OPTIBELT 8 AT5 / 710 1801047
ALPHA TORQUE Endless Timing Belt
References
optibelt:
8 AT5 / 710
rubix:
265A9766
manufacturer :
AT5 710 877ZA
ean:
4014486062175
Technical specifications
Profile
AT5
Primitive length
710
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 AT5 / 710 1801047
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
710
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
142
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.82
excl. VAT
/
Each
£
11.78
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T5 325 1677ZA TIMING BELT T5 PITCH 16T5/325
GATES 7762-80610 DL PU T5 600 75
OPTIBELT 32 T10 / 1440 AP 1919625
OPTIBELT DT5 515 1277ZA PU TIMING BELT 12DT5/515
GATES PU T2.5 230 16 PU TIMING BELT 16T2.5/230
OPTIBELT T5 445 2577ZA PU TIMING BELT 25T5/445
OPTIBELT T10 1440 1277ZA PU TIMING BELT 12T10/1440
GATES DBL PU TIMING BELT DL PU T5 480 20
OPTIBELT 12 T5 / 1350 AP 1893316
OPTIBELT 6 T25 / 540 AP 1649790
GATES 7762-29427 PU T5 425 25
OPTIBELT 6 DT5 / 750 AP 1885891
OPTIBELT 25 AT10 / 1400 AP 1967288
OPTIBELT PU TIMING BELT T2,5 180 877ZA
OPTIBELT DT10 980 3277ZA PU TIMING BELT 32DT10/980