Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 325 1677ZA TIMING BELT T5 PITCH 16T5/325
OPTIBELT T5 325 1677ZA TIMING BELT T5 PITCH 16T5/325
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 325
rubix:
101A3636
manufacturer :
T5 325 1677ZA
ean:
4014486016871
Technical specifications
Profile
t5
Primitive length
325
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 325 1677ZA TIMING BELT T5 PITCH 16T5/325
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
325
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
65
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
MEGADYNE 010010230703 T5 975 25 MEGAPOWER2 BELT STEEL CORD
GATES PU TIMING BELT PU T2.5 600 12
GATES HTD BELT 5M PITCH HTD 500 5M 25
OPTIBELT PU TIMING BELT T10 810 3277ZA
OPTIBELT 10 T10 / 1320 AP 1922673
OPTIBELT T10 400 5077ZA PU TIMING BELT 50T10/400
GATES PU TIMING BELT SLEEV PU T5 250 200
OPTIBELT 12 T10 / 1200 1676744
OPTIBELT T10 1320 1677ZA PU TIMING BELT 16T10/1320
OPTIBELT 50 T10 / 500 AP 1771224
GATES PU TIMING BELT PU T5 220 10
GATES PU TIMING BELT PU 16 AT10 1320 INVOICE-0000000000315442-20211117
OPTIBELT 16 T10 / 1210 AP 1689962
OPTIBELT 10 AT5 / 860 1881003
GATES PU TIMING BELT PU AT5 1500 10