Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 10 AT5 / 710 1544579
OPTIBELT 10 AT5 / 710 1544579
ALPHA TORQUE Endless Timing Belt
References
optibelt:
10 AT5 / 710
rubix:
265A9873
manufacturer :
AT5 710 1077ZA
ean:
4014486062182
Technical specifications
Profile
AT5
Primitive length
710
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 10 AT5 / 710 1544579
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
710
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
142
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT AT5 610 2077ZA PU TIMING BELT 20AT5/610
OPTIBELT 10 DT10 / 1300 AP 1821451
OPTIBELT T10 1610 1277ZA PU TIMING BELT 12T10/1610
OPTIBELT 16 AT10 / 1250 AP 1947507
OPTIBELT 20 AT10 / 580 AP 1578945
GATES 7762-30328 PU T10 320 75
OPTIBELT PU TIMING BELT T2,5 915 677ZA
OPTIBELT PU TIMING BELT T5 660 2577ZA
OPTIBELT 16 T5 / 425 1890539
OPTIBELT 25 DT5 / 650 1764972
GATES DBL PU TIMING BELT DL PU T5 515 8
GATES PU TIMING BELT PU AT5 340 12
GATES PU TIMING BELT PU AT5 975 25
GATES DOUBLE PU TIMING BELT DL PU T5 815 20
GATES PU TIMING BELT PU T5 990 20