OPTIBELT PU TIMING BELT 6AT5/780


ALPHA TORQUE Endless Timing Belt

References
optibelt:6 AT5 / 780
rubix:104A1612
manufacturer :AT5 780 677ZA
ean:4014486062403
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length780 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 6AT5/780


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length780 mm
Belt width6 mm
Pitch5 mm
Number of teeth156
Height2.7 mm
Show UNSPSC/ECL@SS
£ 10.09 excl. VAT
/ Each
£ 12.11 incl. VAT
  • Usually arrives within 14 working days