OPTIBELT AT5 1050 2577ZA PU TIMING BELT 25AT5/1050


ALPHA TORQUE Endless Timing Belt

References
optibelt:25 AT5 / 1050
rubix:133A5535
manufacturer :AT5 1050 2577ZA
ean:4014486062786
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length1050 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT AT5 1050 2577ZA PU TIMING BELT 25AT5/1050


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length1050 mm
Belt width25 mm
Pitch5 mm
Number of teeth210
Height2.7 mm
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
  • Usually arrives within 14 working days