Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 630 1277ZA PU TIMING BELT 12T5/630
OPTIBELT T5 630 1277ZA PU TIMING BELT 12T5/630
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 630
rubix:
105A2689
manufacturer :
T5 630 1277ZA
ean:
4014486019506
Technical specifications
Profile
T5
Primitive length
630
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 630 1277ZA PU TIMING BELT 12T5/630
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
630
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
126
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT10 1150 2577ZA
OPTIBELT 20 T5 / 590 1807140
GATES PU TIMING BELT PU T5 255 16
OPTIBELT 10 AT5 / 610 AP 1610143
OPTIBELT T10 950 1677ZA 16T10/950 TIMING BELT
GATES PU TIMING BELT PU T2.5 230 6
GATES PU TIMING BELT PU T10 1150 32
GATES PU TIMING BELT PU T5 1380 12 *IC*
GATES PU TIMING BELT PU T5 280 12 *IC*
GATES PU TIMING BELT 16T2.5/177.5
OPTIBELT 16 AT5 / 780 AP 1818151
GATES PU TIMING BELT PU T2.5 650 32
OPTIBELT 32 AT10 / 1000 AP 1996940
OPTIBELT 6 T5 / 515 1876424
OPTIBELT 16 DT10 / 700 1864254