Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 1125 1914891
OPTIBELT 12 AT5 / 1125 1914891
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 1125
rubix:
266A0202
manufacturer :
AT5 1125 1277ZA
ean:
4014486062830
Technical specifications
Profile
AT5
Primitive length
1125
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 1125 1914891
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
1125
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
225
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.00
excl. VAT
/
Each
£
21.60
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T5 1315 1277ZA PU TIMING BELT 12T5/1315
GATES PU T10 1610 32 PU TIMING BELT 32T10/1610
OPTIBELT 12 T5 / 1000 1994181
OPTIBELT AT10 1010 1277ZA PU TIMING BELT 12AT10/1010
OPTIBELT 10 AT10 / 920 1742360
OPTIBELT 10 T5 / 660 AP 1810114
GATES 7762-31054 PU T10 1050 20
OPTIBELT 25 T5 / 1000 AP 1814132
OPTIBELT 6 T25 / 150 1529933
OPTIBELT PU TIMING BELT 6AT5/280
GATES PU TIMING BELT PU T5 720 50
GATES PU TIMING BELT PU AT5 750 50
OPTIBELT 8 AT5 / 200 1662229
GATES PU TIMING BELT PU T5 510 20
OPTIBELT 12 T10 / 1700 1974932