Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 1500 1829197
OPTIBELT 12 AT5 / 1500 1829197
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 1500
rubix:
266A0210
manufacturer :
AT5 1500 1277ZA
ean:
4014486062915
Technical specifications
Profile
AT5
Primitive length
1500
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 1500 1829197
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
1500
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
300
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.65
excl. VAT
/
Each
£
27.18
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 500 16
GATES PU TIMING BELT SLEEVE AT5-710 380
GATES 7762-31605 PU T10 1600 32
OPTIBELT 10 DT10 / 1000 AP 1947992
OPTIBELT 6 T5 / 700 AP 1664721
GATES PU TIMING BELT PU T5-675-50
GATES PU TIMING BELT PU AT10 610 16 *IC*
OPTIBELT 12 AT10 / 1150 1605633
OPTIBELT PU TIMING BELT T2,5 500 877ZA
GATES PU TIMING BELT PU T10 1960 12 *IC*
OPTIBELT 10 T5 / 355 AP 1868227
GATES PU TIMING BELT PU T5-675-6
OPTIBELT PU TIMING BELT 4T2.5/177.5
OPTIBELT 25 DT10 / 900 1972147
GATES PU T10 410 20 PU TIMING BELT 20T10/410