GATES 776150710 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT AT5-710
Synchro-Power Polyurethane Belt
See technical informationSee documentsReferences
Gates:PU AT5 710 380
Rubix:236A9559
Manufacturer :776150710
EAN:5414465888755

Documents
Product details : GATES 776150710 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT AT5-710
Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Toothed flat belt SYNCHRO POWER, on roll, GATES
Strengths
•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available
Applications
Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 710 mm |
| Pitch | 5 mm |
| Material | pu |
| Number of teeth | 142 |
| Tie beam material | steel |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 218.32 excl. VAT
/ Each
£ 261.98 incl. VAT
- Usually arrives within 14 working days
