GATES 7762-31605 PU T10 1600 32


Synchro-Power Polyurethane Belt

References
gates:PU T10 1600 32
rubix:269A8120
manufacturer :7762-31605
ean:5414465631917
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length1600 mm
Belt width32 mm
See all Specifications

Product details : GATES 7762-31605 PU T10 1600 32


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileT10
Primitive length1600 mm
Belt width32 mm
Pitch10 mm
Show UNSPSC/ECL@SS
£ 36.52 excl. VAT
/ Each
£ 43.82 incl. VAT
  • Usually arrives within 14 working days