OPTIBELT 6 AT5 / 330 1966247


ALPHA TORQUE Endless Timing Belt

References
optibelt:ZRM-AT5-330-6
rubix:266A3323
ean:4014486931891
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length330 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 6 AT5 / 330 1966247


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length330 mm
Belt width6 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
  • Usually arrives within 14 working days