Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 455 677ZA
OPTIBELT PU TIMING BELT T5 455 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 455
rubix:
106A5601
manufacturer :
T5 455 677ZA
ean:
4014486018196
Technical specifications
Profile
T5
Primitive length
455
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 455 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
455
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
91
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 T5 / 590 AP 1862799
OPTIBELT T5 250 2577ZA PU TIMING BELT 25T5/250
OPTIBELT 12 DT10 / 600 AP 1948868
OPTIBELT 6 DT5 / 515 AP 1928857
OPTIBELT 6 AT5 / 860 1856669
GATES 7762-30854 PU T10 850 25
OPTIBELT PU TIMING BELT DT10 1880 3277ZA
GATES 7762-21353 PU T5 1350 10
GATES 7762-31804 PU T10 1800 20
OPTIBELT 12 AT5 / 450 AP 1849402
GATES PU T2.5 285 16 PU TIMING BELT 16T2.5/285
OPTIBELT 12 AT5 / 330 1863811
OPTIBELT 8 T5 / 545 AP 1539454
GATES PU TIMING BELT PU AT5 750 4
OPTIBELT 25 T10 / 1010 AP 1845581