OPTIBELT 4 T25 / 317 AP 1860857


optibelt ALPHA POWER T2,5

References
optibelt:4 T2,5 / 317 AP
rubix:266A1082
manufacturer :T2,5 317,5 477TA
ean:4014486394849
brand logo
brand logo
Technical specifications
Profilet2,5
Primitive length317.5 mm
Belt width4 mm
See all Specifications

Product details : OPTIBELT 4 T25 / 317 AP 1860857


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet2,5
Primitive length317.5 mm
Belt width4 mm
Pitch2.5 mm
Number of teeth127
Height1.3 mm
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
  • Usually arrives within 14 working days