GATES 7762-61206 PU AT10 1200 12


Synchro-Power Polyurethane Belt

References
gates:PU AT10 1200 12
rubix:269A9682
manufacturer :7762-61206
ean:5414465913242
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1200 mm
Belt width12 mm
See all Specifications

Product details : GATES 7762-61206 PU AT10 1200 12


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
ProfileAT10
Primitive length1200 mm
Belt width12 mm
Pitch10 mm
MaterialPU
Number of teeth120
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
  • Usually arrives within 14 working days