References
Optibelt:K255 L 100
Rubix:266A0745
Manufacturer :1856005
EAN:4014486006759

Product details : OPTIBELT K255 L 100 1856005
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 25.5 '' |
| Belt width | 25.4 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 68 |
| Height | 3.6 mm |
| Primitive length (mm) | 647.7 mm |
Show UNSPSC/ECL@SS
£ 56.73 excl. VAT
/ Each
£ 68.08 incl. VAT
- Usually arrives within 14 working days
