References
Optibelt:K367 L 050
Rubix:266A0762
Manufacturer :1885282
EAN:4014486007329

Product details : OPTIBELT K367 L 050 1885282
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 36.75 '' |
| Belt width | 12.7 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 98 |
| Height | 3.6 mm |
| Primitive length (mm) | 933.45 mm |
Show UNSPSC/ECL@SS
£ 36.70 excl. VAT
/ Each
£ 44.04 incl. VAT
- Usually arrives within 14 working days
