References
Optibelt:1400 XXH 400
Rubix:133A2606
Manufacturer :1846663
EAN:4014486095302




Product details : OPTIBELT IMPERIAL TIMING BELT 1400 XXH 40077ZA
The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.
Technical specifications
Attributes
| Profile | xxh |
|---|---|
| Primitive length | 140 '' |
| Belt width | 101.6 mm |
| Pitch | 31.75 mm |
| Material | rubber |
| Number of teeth | 112 |
| Height | 15.7 mm |
| Primitive length (mm) | 3556 mm |
Show UNSPSC/ECL@SS
£ 1,019.58 excl. VAT
/ Each
£ 1,223.50 incl. VAT
- Usually arrives within 14 working days
