PowerGrip Timing Belt
Profile | XH |
---|---|
Primitive length | 63 '' |
Belt width | 101.6 mm |
Profile | XH |
---|---|
Primitive length | 63 '' |
Belt width | 101.6 mm |
Pitch | 22.22 mm |
Material | Chloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover) |
Number of teeth | 72 |
Height | 11.4 mm |
Primitive length (mm) | 1600.2 mm |
Usually arrives within 14 working days