References
Optibelt:12 T2,5 / 780
Rubix:101A6067
Manufacturer :1856084
EAN:4014486153392




Product details : OPTIBELT PU TIMING BELT T2,5 780 1277ZA
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance timing belt made of polyurethane, metric
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 780 mm |
| Belt width | 12 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
| Number of teeth | 312 |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Usually arrives within 14 working days
