References
Optibelt:10 T5 / 165
Rubix:104A8351
Manufacturer :1667300
EAN:4014486015492




Product details : OPTIBELT T5 165 1077ZA PU TIMING BELT 10T5/165
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Profile | t5 |
| Primitive length | 165 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 33 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Usually arrives within 14 working days
