OPTIBELT T5 280 1677ZA PU TIMING BELT 16T5/280

ALPHA TORQUE T5

See technical information
References
Optibelt:16 T5 / 280
Rubix:104A8530
Manufacturer :1999321
EAN:4014486016475
brand logo
Technical specifications
Profilet5
Primitive length280 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT T5 280 1677ZA PU TIMING BELT 16T5/280


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric

Strengths

ISO 5296

Applications

The steel tension cords used exhibit low elongation and high flexural fatigue strength.

Technical specifications


Attributes
Profilet5
Primitive length280 mm
Belt width16 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth56
Height2.2 mm
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
  • Usually arrives within 14 working days