References
Optibelt:20 T5 / 725
Rubix:265A9634
Manufacturer :1924225
EAN:4014486020168




Product details : OPTIBELT 20 T5 / 725 1924225
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 725 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 145 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
- Usually arrives within 14 working days
