GATES 7762-80601 DL PU T5 600 6


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 600 6
rubix:269A9988
manufacturer :7762-80601
ean:5414465914324
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length600 mm
Belt width6 mm
See all Specifications

Product details : GATES 7762-80601 DL PU T5 600 6


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length600 mm
Belt width6 mm
Pitch5 mm
MaterialPU
Number of teeth120
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
  • Usually arrives within 14 working days