References
Optibelt:K110 XL 037
Rubix:266A0817
Manufacturer :1890523
EAN:4014486026245

Product details : OPTIBELT K110 XL 037 1890523
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 11 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 55 |
| Height | 2.3 mm |
| Primitive length (mm) | 279.4 mm |
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
- Usually arrives within 14 working days
