Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 480 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 480 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
480 DH 200
rubix:
105A5946
manufacturer :
480 DH 20077ZA
ean:
4014486010800
Technical specifications
Profile
dh
Primitive length
48
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 480 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
48
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
96
Height
5.94
mm
Primitive length (mm)
1219.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.70
excl. VAT
/
Each
£
230.04
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT XL PITCH 124 XL 031
GATES TP 230 XL 037 DOUBLE SIDED TIMING BELT D230XL037
GATES DOUBLE SIDED TIMING BELT TP 420 L 075
OPTIBELT IMPERIAL TIMING BELT 176 XL 03177ZA
GATES TIMING BELT H PITCH 615 H 300
GATES TIMING BELT L PITCH 240 L 050
GATES DOUBLE SIDED TIMING BELT TP 210 L 100
GATES TP 210 XL 025 DOUBLE SIDED TIMING BELT D210XL025
GATES TIMING BELT XH PITCH 1260 XH 300
OPTIBELT IMPERIAL TIMING BELT 580 XL 02577ZA
OPTIBELT K210 XL 025 1923954
GATES TIMING BELT H PITCH 440 H 075
OPTIBELT IMPERIAL TIMING BELT 660 H 30077ZA
OPTIBELT IMPERIAL TIMING BELT 1400 DH 10077ZA
GATES TIMINGBELTXXHPTCH 1800 XXH 500