GATES TIMING BELT H PITCH 390 H 200


PowerGrip Timing Belt

References
gates:390 H 200
rubix:103A3842
manufacturer :9257-44039
ean:5412571225822
brand logo
brand logo
Technical specifications
ProfileH
Primitive length39 ''
Belt width50.8 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 390 H 200


Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length39 ''
Belt width50.8 mm
Pitch12.7 mm
MaterialCR
Number of teeth78
Height4 mm
Primitive length (mm)990.6 mm
Show UNSPSC/ECL@SS
£ 42.37 excl. VAT
/ Each
£ 50.84 incl. VAT
  • In stock: Next day delivery