References
Optibelt:K140 XL 050
Rubix:266A0825
Manufacturer :1866915
EAN:4014486027198

Product details : OPTIBELT K140 XL 050 1866915
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 14 '' |
| Belt width | 12.7 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 70 |
| Height | 2.3 mm |
| Primitive length (mm) | 355.6 mm |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Usually arrives within 14 working days
