References
Optibelt:K170 XL 025
Rubix:266A0837
Manufacturer :1728945
EAN:4014486027761

Product details : OPTIBELT K170 XL 025 1728945
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 17 '' |
| Belt width | 6.35 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 85 |
| Height | 2.3 mm |
| Primitive length (mm) | 431.8 mm |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Usually arrives within 14 working days
