References
Optibelt:K150 XL 037
Rubix:265A9534
Manufacturer :K 150 XL 03777ZA
EAN:4014486027303

Product details : OPTIBELT K150 XL 037 1966918
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 15 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 75 |
| Height | 2.3 mm |
| Primitive length (mm) | 381 mm |
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ Each
£ 15.96 incl. VAT
- Usually arrives within 14 working days
